DHB1BRC - In Box Kit

Arlington

  • $26.78 (Each)
  • $26.78 (Each)

  • $107.12 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DHB1BRC
Manufacturer
Arlington
Manufacturer's Part Number
DHB1BRC
Description
In Box Kit
Low Profile In Box Kit, Brown/Clear, Horizontal Connection Orientation, 7.186 In Width, 4.934 In Height, 1 Gang, 1.541 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997548818 / 00018997548818
Weight per unit
1.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.78 (Each)
Standard Packaging
$107.12 (Per 4)
Resources
Specifications Sheets
 
 
DHB1BRC - Specification Sheet
Images
 
 
DHB1BRC - Large Image
 
DHB1BRC - Small Image
 
DHB1BRC - Large Image
Other Links
 
 
DHB1BRC - Other
 
DHB1BRC - Other
Attachments
 
 
DHB1BRC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Brown with Clear cover
Dimensions and Weight
Width
7.186 in
Height
4.934 in
Depth
5.283
Length
7.186
Size
L(7.186) x W(4.934) x H(5.283)
Descriptions
extra long description
ARL DHB1BRC IN BOX KIT BR
Description
IN BOX KIT
Product Type
Low Profile In Box
Long Description
Low Profile In Box Kit, Brown/Clear, Horizontal Connection Orientation, 7.186 in Width, 4.934 in Height, 1 Gang, 1.541 lb/EA
Short Description
In Box Kit, Brown/Clear
Special Features
Includes Adapter Sleeve;Weatherproof
Additional Information
Color/Finish
Brown/Clear
Connection Orientation
Horizontal
for use with
Brick
Standards Met
UL Listed;CSA Certified
package quantity
4 PK
Made in USA
yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
DHB1BRC
GTIN
00018997548818
UPC
018997548818
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight
1.541 lb/EA
Weight per each
1.54
Carton
1
Package
4
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat