DR3 - 7/8" Cable Drive Ring

Arlington

  • $0.51 (Each)
  • $0.51 (Each)

  • $25.27 (Per 50)

  • $50.54 (Per 100)

  • $252.70 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DR3
Manufacturer
Arlington
Manufacturer's Part Number
DR3
Description
7/8" Cable Drive Ring
Made Of Corrosion Resistant Galvanized Steel. Provides Sturdy Support For Wire and Cable. Size 7/8".
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
018997015532 / 00018997015532
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.51 (Each)
Carton
$25.27 (Per 50)
Standard Packaging
$252.70 (Per 500)
Resources
Images
 
 
DR3 - Small Image
 
DR3 - Large Image
Attachments
 
 
DR3 - Specification Sheet
Other Links
 
 
DR3 - Other
 
DR3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(2.220) x W(2.520) x H(0.750)
Descriptions
Description
7/8" CABLE DRIVE RING
Long Description
Made of corrosion resistant galvanized steel. Provides sturdy support for wire and cable. Size 7/8".
Product Type
7/8" Drive Ring
extra long description
ARL DR3 7/8" DRIVE RING
Manufacturer Information
Brand
ARLINGTON
GTIN
00018997015532
UPC
018997015532
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.06
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Fastens to surface with a hammer.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat