DR4 - 1-1/4" Cable Drive Ring

Arlington

  • $0.90 (Each)
  • $0.90 (Each)

  • $22.42 (Per 25)

  • $89.68 (Per 100)

  • $224.20 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DR4
Manufacturer
Arlington
Manufacturer's Part Number
DR4
Description
1-1/4" Cable Drive Ring
Made Of Corrosion Resistant Galvanized Steel. Provides Sturdy Support For Wire and Cable. Size 1-1/4".
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
018997015549 / 00018997015549
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.90 (Each)
Carton
$22.42 (Per 25)
Standard Packaging
$224.20 (Per 250)
Resources
Attachments
 
 
DR4 - Specification Sheet
Other Links
 
 
DR4 - Other
 
DR4 - Other
Images
 
 
DR4 - Small Image
 
DR4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(3.000) x W(3.023) x H(0.870)
Descriptions
Description
1-1/4" CABLE DRIVE RING
Long Description
Made of corrosion resistant galvanized steel. Provides sturdy support for wire and cable. Size 1-1/4".
extra long description
ARL DR4 1-1/4" DRIVE RING
Product Type
1-1/4" Drive Ring
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997015549
UPC
018997015549
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.09
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Fastens to surface with a hammer.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat