F103 - 3G Screw Mount Dev Box

Arlington

  • $9.83 (Each)
  • $9.83 (Each)

  • $245.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F103
Manufacturer
Arlington
Manufacturer's Part Number
F103
Description
3G Screw Mount Dev Box
Outlet Box, Plastic, Black, 61.2 Cu.In Capacity, 3 Gang, Rectangular, Steel/Wood Stud;Screw Mount, 5.93 In Length, 3.51 In Width, 3.74 In Height, 0.45 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
018997436412 / 00018997436412
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.83 (Each)
Carton
$245.75 (Per 25)
Resources
Images
 
 
F103 - Large Image
 
F103 - Small Image
 
F103 - Large Image
Attachments
 
 
F103 - Specification Sheet
Other Links
 
 
F103 - Other
 
F103 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Number of Gangs
3
Shape
Rectangular
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
5.93 in
Width
3.51 in
Height
3.74 in
Depth
5.93
Descriptions
Description
3G SCREW MOUNT DEV BOX
Product Type
Outlet Box
Long Description
Outlet Box, Plastic, Black, 61.2 cu.in Capacity, 3 gang, Rectangular, Steel/Wood Stud;Screw Mount, 5.93 in Length, 3.51 in Width, 3.74 in Height, 0.45 lb/EA
Features
ONE-BOX provides a secure installation. It mounts directly to the stud, not just the drywall.
Short Description
Outlet Box, Plastic, Black, 61.2 cu.in
Special Features
Installed NM Cable Connector;Versatile
extra long description
ARL F103 3 GANG SCREW MT DEV BX
Additional Information
for use with
New and Old Work
Mounting Type
Steel/Wood Stud;Screw Mount
Made in USA
yes
Standards Met
UL Listed;CSA Certified;ECCN: EAR99;cULus Listed
package quantity
20 Unit PK;20 Standard PK
number of outlet
3
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
F103
sub brand
One-Box
GTIN
00018997436412
UPC
018997436412
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
OUTLET BOX
Packaging
Weight
0.45 lb/EA
Weight per each
0.45
Carton
25
Uses, Certifications, and Standards
Capacity
61.2 cu.in
Application
Power and Low Voltage
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat