FB415 - Fan Box

Arlington

  • $6.84 (Each)
  • $6.84 (Each)

  • $170.92 (Per 25)

  • $683.67 (Per 100)

In-Stock: 25 available locally (Greenville - SC, SC) ( change location)
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
FB415
Manufacturer
Arlington
Manufacturer's Part Number
FB415
Description
Fan Box
Fan Box, Plastic, 4.250 In Overall Width, 4.250 In Overall Height, 0.204 LB/Ea
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Parts & Accy. Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
018997721679 / 00018997721679
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.84 (Each)
Carton
$170.92 (Per 25)
Stock Availability
Greenville - SC
25 (Check another store)
Charlotte
15
All Stores
3,436
Resources
Other Links
 
 
FB415 - Other
 
FB415 - Other
Images
 
 
FB415 - Small Image
 
FB415 - Large Image
 
FB415 - Large Image
Attachments
 
 
FB415 - Specification Sheet
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
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L(4.250) x W(4.250) x H(2.250)
Descriptions
Description
FAN BOX
Extra Long Description
ARL FB415 FAN BOX 10.3 CU 25PK
Long Description
Fan Box, Plastic, 4.250 in Overall Width, 4.250 in Overall Height, 0.204 lb/EA
Product Type
Fan Box
Short Description
Press on Fan and Fixture Mounting Box, Plastic, 4.250 in (H)
Special Features
Includes Center Screw
Additional Information
For Use With
Fan and Fixture
Includes
Center Screw, Installed NM Cable Connect
Made In USA
yes
Overall Height
4.250 in
Overall Width
4.250 in
Package Quantity
100 PC per Unit PK;100 PC per Standard PK
Standards Met
ECCN:EAR99 Certifications
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FB415
GTIN
00018997721679
UPC
018997721679
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Fan and Fixture Mounting Box
Packaging
Weight
0.204 lb/EA
Weight per each
0.2
Carton
25
Uses, Certifications, and Standards
Application
Fan and Fixtures
Mounting
Press On
Standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,436

Location search:
These alternate items can be purchased instead of FB415.
Jump To:

Similar Items

Similar items are close alternatives to FB415, though they may not be 100% alike.

Cross Referenced

These items are similar to FB415 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FB415 Arlington 00018997721679
7120 Raco 00050169071205
4170-3-CFB Thomas & Betts 00786358509203
4170-CFB Thomas & Betts 00786358509180

* All prices subject to change.

Begin Live Chat