FBRS420SC - Fan/Fixt Box Adj BKT

Arlington

  • $72.45 (Each)
  • $72.45 (Each)

  • $362.24 (Per 5)

  • $7,244.86 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FBRS420SC
Manufacturer
Arlington
Manufacturer's Part Number
FBRS420SC
Description
Fan/Fixt Box Adj BKT
Steel Fan and Fixture Box Kit For Suspended Ceilings. 70LB Fan and Fixture Rated. Comes Preset For 24" Grid. 2" Box Depth. 20.0 Cu. In.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
018997753007 / 00018997753007
Weight per unit
5.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.45 (Each)
Carton
$72.45 (Each)
Standard Packaging
$362.24 (Per 5)
Resources
Images
 
 
FBRS420SC - Large Image
 
FBRS420SC - Small Image
Attachments
 
 
FBRS420SC - Specification Sheet
Other Links
 
 
FBRS420SC - Other
 
FBRS420SC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plated Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(5.500) x W(24.000) x H(4.224)
Descriptions
Description
FAN/FIXT BOX ADJ BKT
extra long description
ARL FBRS420SC SUSPENDED CLNG FAN BO
Product Type
Suspended CLNG Fan Box
Long Description
Steel fan and fixture box kit for suspended ceilings. 70lb fan and fixture rated. Comes preset for 24" grid. 2" box depth. 20.0 cu. in.
Special Features
Adjustable mounting bar
Additional Information
Knockouts
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FBRS420SC
GTIN
00018997753007
UPC
018997753007
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Fan and Fixture Mounting Box
Packaging
Weight per each
5.55
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Fan and Fixture
Mounting
SCREW
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat