FBS405 - Steel Ceiling Fan Box

Arlington

  • $6.86 (Each)
  • $6.86 (Each)

  • $171.50 (Per 25)

  • $686.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FBS405
Manufacturer
Arlington
Manufacturer's Part Number
FBS405
Description
Steel Ceiling Fan Box
Steel Pan Box, Fan and Fixture Rated Mounting Boxes. 70LB Fan, 200LB Fixture Rated. For 1/2" and 5/8" Drywall. 6.0 Cu. In.
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Parts & Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
018997761859 / 00018997761859
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.86 (Each)
Carton
$171.50 (Per 25)
Resources
Images
 
 
FBS405 - Large Image
 
FBS405 - Small Image
 
FBS405 - Large Image
Attachments
 
 
FBS405 - Specification Sheet
Other Links
 
 
FBS405 - Other
 
FBS405 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(4.250) x W(4.250) x H(0.610)
Descriptions
Description
STEEL CEILING FAN BOX
Long Description
Ceiling Fan Box, Steel, 4.250 in Overall Width, 4.250 in Overall Height, 0.400 lb/EA
Special Features
Mounts directly to a joist for a secure installation
Product Type
Fan Mounting Box
Ceiling Fan Box
Short Description
Ceiling Fan Box, Steel, 4.250 in (H)
extra long description
ARL FBS405 STEEL CEILING FAN BOX
Additional Information
Knockouts
Yes
Overall Width
4.250 in
for use with
Fan and Fixture
includes
Center Screw, Installed NM Cable Connect
Overall Height
4.250 in
Standards Met
ECCN:EAR99 Certifications
package quantity
25 PC per Unit PK;25 PC per Standard PK
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FBS405
GTIN
00018997761859
UPC
018997761859
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Fan and Fixture Mounting Box
Packaging
Weight
0.400 lb/EA
Weight per each
0.4
Carton
25
Uses, Certifications, and Standards
Application
Fan and Fixtures
Mounting
SCREW
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat