FLB3500 - Wood Floor Box W/O CVR

Arlington

  • $15.76 (Each)
  • $15.76 (Each)

  • $63.04 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB3500
Manufacturer
Arlington
Manufacturer's Part Number
FLB3500
Description
Wood Floor Box W/O CVR
Round 3-1/2" Floorbox For Existing Wood or Concrete Floor. 15.0 Cu. In.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997007339 / 00018997007339
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.76 (Each)
Carton
$63.04 (Per 4)
Resources
Images
 
 
FLB3500 - Small Image
 
FLB3500 - Large Image
Attachments
 
 
FLB3500 - Specification Sheet
Other Links
 
 
FLB3500 - Other
 
FLB3500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
3
Length
3.968
Width
3.968
Size
L(3.968) x W(3.968) x H(3.000)
Descriptions
Description
WOOD FLOOR BOX W/O CVR
Product Type
Floor Box W/O Cover
Long Description
Round 3-1/2" floorbox for existing wood or concrete floor. 15.0 cu. in.
extra long description
ARL FLB3500 FLOOR BOX W/O COVER
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FLB3500
GTIN
00018997007339
UPC
018997007339
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
0.19
Carton
4
Uses, Certifications, and Standards
standard
cULus
Application
Existing Wood or Concrete Floors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat