FLB3520MB - Retro Floor Box

Arlington

  • $70.13 (Each)
  • $70.13 (Each)

  • $280.52 (Per 4)

  • $7,013.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB3520MB
Manufacturer
Arlington
Manufacturer's Part Number
FLB3520MB
Description
Retro Floor Box
Flush to Floor Round Cut In Floor Box Kit. Brass Cover With Threaded Plugs.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997007346 / 00018997007346
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.13 (Each)
Standard Packaging
$280.52 (Per 4)
Resources
Images
 
 
FLB3520MB - Small Image
 
FLB3520MB - Large Image
Attachments
 
 
FLB3520MB - Specification Sheet
Other Links
 
 
FLB3520MB - Other
 
FLB3520MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
Material, Color, and Finish
Color
Brass
Dimensions and Weight
Length
3.995
Width
3.995
Size
L(3.995) x W(3.995) x H(3.169)
Height
3.169
Descriptions
Product Type
Brass Retro Floor Box /W Threaded Plugs
Description
RETRO FLOOR BOX
extra long description
ARL FLB3520MB BRASS RETRO FLOOR BOX
Long Description
Flush to floor round cut in floor box kit. Brass cover with threaded plugs.
Special Features
Flush with floor
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLB3520MB
GTIN
00018997007346
UPC
018997007346
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
1.05
Carton
1
Package
4
Uses, Certifications, and Standards
standard
cULus
Application
For Existing Floor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat