FLB3520MBTK - 4" RND BRS Ret FL Box Trim Kit

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB3520MBTK
Manufacturer
Arlington Industries
Manufacturer's Part Number
FLB3520MBTK
Description
4" RND BRS Ret FL Box Trim Kit
Trim Kits With Metal Covers For Arlington FLB3500 Box. 4" Round Brass Cover Gasket and Receptacle.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997007360 / 00018997007360
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLB3520MBTK - Small Image
 
FLB3520MBTK - Large Image
Other Links
 
 
FLB3520MBTK - Other
 
FLB3520MBTK - Other
Attachments
 
 
FLB3520MBTK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Brass
Material
Brass
Shape
Brass
Material, Color, and Finish
Color
Brass
Dimensions and Weight
Size
L(3.995) x W(3.995) x H(1.450)
Descriptions
Long Description
Trim Kits with metal covers for Arlington FLB3500 Box. 4" round Brass cover gasket and receptacle.
Special Features
Flush with floor
Product Type
BRS Ret FL Box Trim K
extra long description
ARL FLB3520MBTK BRS RET FL BOX TRIM
Description
4" RND BRS RET FL BOX TRIM KIT
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FLB3520MBTK
GTIN
00018997007360
UPC
018997007360
Taxonomies, Classifications, and Categories
Type
Floor Box
Category Description
FLOOR BOXES
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
For Existing Floor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat