FLB3520NL - FLB3520NL

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB3520NL
Manufacturer
Arlington
Manufacturer's Part Number
FLB3520NL
Description
FLB3520NL
Flush to Floor Round Cut In Floor Box Kit. Nickel Cover With Threaded Plugs.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997007353 / 00018997007353
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLB3520NL - Small Image
 
FLB3520NL - Large Image
Attachments
 
 
FLB3520NL - Specification Sheet
Other Links
 
 
FLB3520NL - Other
 
FLB3520NL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nickel-Plated
Material, Color, and Finish
Color
Nickel
Dimensions and Weight
Width
3.995
Size
L(3.995) x W(3.995) x H(3.169)
Height
3.169
Length
3.995
Descriptions
extra long description
ARL FLB3520NL NICKEL RETRO FLOOR BO
Description
FLB3520NL
Long Description
Flush to floor round cut in floor box kit. Nickel cover with threaded plugs.
Special Features
Flush with floor
Product Type
Nickel Retro Floor Box For Existing FLR
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLB3520NL
GTIN
00018997007353
UPC
018997007353
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Floor Box
Packaging
Weight per each
1.05
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
For Existing Floor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat