FLB3520NLTK - NKL Ret FL Box Trim Ki

Arlington

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB3520NLTK
Manufacturer
Arlington
Manufacturer's Part Number
FLB3520NLTK
Description
NKL Ret FL Box Trim Ki
Trim Kits With Metal Covers For Arlington FLB3500 Box. 4" Round Nickel Cover Gasket and Receptacle.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997007377 / 00018997007377
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLB3520NLTK - Small Image
 
FLB3520NLTK - Large Image
Attachments
 
 
FLB3520NLTK - Specification Sheet
Other Links
 
 
FLB3520NLTK - Other
 
FLB3520NLTK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nickel-Plated
Cover Type
Nickel
Material, Color, and Finish
Color
Nickel
Dimensions and Weight
Size
L(3.995) x W(3.995) x H(1.450)
Descriptions
Long Description
Trim Kits with metal covers for Arlington FLB3500 Box. 4" round Nickel cover gasket and receptacle.
Special Features
Flush with floor
Description
NKL RET FL BOX TRIM KI
Product Type
NKL Ret FL Box Trim Ki
extra long description
ARL FLB3520NLTK NKL RET FL BOX TRIM
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLB3520NLTK
GTIN
00018997007377
UPC
018997007377
Taxonomies, Classifications, and Categories
Type
Floor Box
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
For Existing Floor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat