FLB3530NL - 3-1/2" RND NKL PLT FLR Box CRPT Ring

Arlington

  • $108.53 (Each)
  • $108.53 (Each)

  • $10,852.66 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB3530NL
Manufacturer
Arlington
Manufacturer's Part Number
FLB3530NL
Description
3-1/2" RND NKL PLT FLR Box CRPT Ring
Carpet Rings For The FLB3500 Cut In Boxes. Nickel Plated.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997169013 / 00018997169013
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.53 (Each)
Carton
$108.53 (Each)
Resources
Images
 
 
FLB3530NL - Small Image
 
FLB3530NL - Large Image
Attachments
 
 
FLB3530NL - Specification Sheet
Other Links
 
 
FLB3530NL - Other
 
FLB3530NL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nickel-Plated
Material, Color, and Finish
Color
Nickel
Dimensions and Weight
Size
L(5.137) x W(5.137) x H(0.500)
Descriptions
Description
3-1/2" RND NKL PLT FLR BOX CRPT RING
Long Description
Carpet rings for the FLB3500 cut in boxes. Nickel Plated.
Product Type
Nickel Carpet Ring For Arlington Box
extra long description
ARL FLB3530NL NICKEL CARPET RING FO
Manufacturer Information
Manufacturers Part Number
FLB3530NL
Brand
ARLINGTON
GTIN
00018997169013
UPC
018997169013
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Accessories
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
Nickel-Plated Carpet Ring
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat