FLB4360BR - 1G NM BRN Floor Box Kit, Blank CVR

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB4360BR
Manufacturer
Arlington
Manufacturer's Part Number
FLB4360BR
Description
1G NM BRN Floor Box Kit, Blank CVR
Non Metallic, Round Cover Kit With Box and Blank Brown Cover.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997007636 / 00018997007636
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLB4360BR - Small Image
 
FLB4360BR - Large Image
Attachments
 
 
FLB4360BR - Specification Sheet
Other Links
 
 
FLB4360BR - Other
 
FLB4360BR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Height
3.241
Length
4.5
Width
4.5
Size
L(4.500) x W(4.500) x H(3.241)
Descriptions
extra long description
ARL FLB4360BR DROPIN FLOOR BOX BROW
Description
1G NM BRN FLOOR BOX KIT, BLANK CVR
Product Type
Dropin Floor Box Brown
Long Description
Non Metallic, round cover kit with box and blank brown cover.
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLB4360BR
GTIN
00018997007636
UPC
018997007636
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
Floor Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat