FLB5321NL - 1G Nickel Plated Floor Box Kit

Arlington

  • $81.50 (Each)
  • $81.50 (Each)

  • $325.98 (Per 4)

  • $8,149.62 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FLB5321NL
Manufacturer
Arlington
Manufacturer's Part Number
FLB5321NL
Description
1G Nickel Plated Floor Box Kit
Floor Box Kit With Steel Box and Metallic Cover With Threaded Plugs. Single Gang. Nickel.
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997220165 / 00018997220165
Weight per unit
0.4125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.50 (Each)
Carton
$81.50 (Each)
Standard Packaging
$325.98 (Per 4)
Resources
Images
 
 
FLB5321NL - Small Image
 
FLB5321NL - Large Image
Attachments
 
 
FLB5321NL - Specification Sheet
Other Links
 
 
FLB5321NL - Other
 
FLB5321NL - Other
Features
Material
Steel (Box)
Material, Color, and Finish
Color
Nickel
Dimensions and Weight
Width
2.85
Height
3.725
Length
4.937
Size
L(4.937) x W(2.850) x H(3.725)
Descriptions
Description
1G NICKEL PLATED FLOOR BOX KIT
extra long description
ARL FLB5321NL 1 GANG NICKEL 2 PLUG
Product Type
1 Gang Nickel 2 Plug
Long Description
Floor box kit with steel box and metallic cover with threaded plugs. Single Gang. Nickel.
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLB5321NL
GTIN
00018997220165
UPC
018997220165
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
0.4125
Carton
1
Package
4
Uses, Certifications, and Standards
standard
cULus
You must have an account to view stock levels
There were no add-on items found for FLB5321NL.

* All prices subject to change.