FLB5330MB - 1G BRS CVR, (2) FLP Lids

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB5330MB
Manufacturer
Arlington
Manufacturer's Part Number
FLB5330MB
Description
1G BRS CVR, (2) FLP Lids
Metallic Covers With Flips Lids. Brass. Single Gang.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997220172 / 00018997220172
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLB5330MB - Small Image
 
FLB5330MB - Large Image
Attachments
 
 
FLB5330MB - Specification Sheet
Other Links
 
 
FLB5330MB - Other
 
FLB5330MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Brass (Cover)
Material
METALLIC COVER
Material, Color, and Finish
Color
Brass (Cover)
Dimensions and Weight
Size
L(5.000) x W(2.900) x H(0.225)
Descriptions
extra long description
ARL FLB5330MB 1 GANG BRASS COVER KI
Description
1G BRS CVR,(2) FLP LIDS
Long Description
Metallic covers with flips lids. Brass. Single Gang.
Special Features
Brass one gang with two flip lids
Product Type
1 Gang Brass Cover Kit
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLB5330MB
GTIN
00018997220172
UPC
018997220172
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
Floor box cover
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat