FLB5330NL - 1G Floor Box

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB5330NL
Manufacturer
Arlington
Manufacturer's Part Number
FLB5330NL
Description
1G Floor Box
Metallic Covers With Flips Lids. Nickel. Single Gang.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997220189 / 00018997220189
Weight per unit
0.093 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLB5330NL - Large Image
 
FLB5330NL - Small Image
Other Links
 
 
FLB5330NL - Other
 
FLB5330NL - Other
Attachments
 
 
FLB5330NL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
METALLIC COVER
Cover Type
Nickel-Plated (Cover)
Material, Color, and Finish
Color
Nickel-Plated (Cover)
Dimensions and Weight
Size
L(5.000) x W(2.900) x H(0.225)
Descriptions
Description
1G FLOOR BOX
Product Type
1 Gang Nickel Cover Kit
extra long description
ARL FLB5330NL 1 GANG NICKEL COVER K
Long Description
Metallic covers with flips lids. Nickel. Single Gang.
Special Features
Nickel one gang with two flip lids
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLB5330NL
GTIN
00018997220189
UPC
018997220189
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
0.093
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus
Application
Floor box cover
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat