FLB5331MB - 1G Floor Box(1)DPLX RCPT

Arlington

  • $88.51 (Each)
  • $88.51 (Each)

  • $354.02 (Per 4)

  • $8,850.54 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB5331MB
Manufacturer
Arlington
Manufacturer's Part Number
FLB5331MB
Description
1G Floor Box(1)DPLX RCPT
Floor Box Kit With Steel Box and Metallic Cover With Flip Lids. Single Gang. Brass.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997220196 / 00018997220196
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.51 (Each)
Carton
$88.51 (Each)
Standard Packaging
$354.02 (Per 4)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
FLB5331MB - Small Image
 
FLB5331MB - Large Image
Attachments
 
 
FLB5331MB - Specification Sheet
Other Links
 
 
FLB5331MB - Other
 
FLB5331MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel (Box)
Material, Color, and Finish
Color
Brass
Dimensions and Weight
Height
3.725
Length
5
Size
L(5.000) x W(2.900) x H(3.725)
Width
2.9
Descriptions
Description
1G FLOOR BOX(1)DPLX RCPT
Extra Long Description
ARL FLB5331MB 1 GANG BRASS 2 FLIP L
Long Description
Floor box kit with steel box and metallic cover with flip lids. Single Gang. Brass.
Product Type
1 Gang Brass 2 Flip Lids
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLB5331MB
GTIN
00018997220196
UPC
018997220196
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
1.35
Carton
1
Package
4
Uses, Certifications, and Standards
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat