FLB5541MB - 2G Metal Floor Box, Brass CVR

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB5541MB
Manufacturer
Arlington
Manufacturer's Part Number
FLB5541MB
Description
2G Metal Floor Box, Brass CVR
Floor Box Kit With Steel Box and Metallic Cover With Four Threaded Plugs. Two Gang. Brass.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997220349 / 00018997220349
Weight per unit
0.6525 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLB5541MB - Small Image
 
FLB5541MB - Large Image
Attachments
 
 
FLB5541MB - Specification Sheet
Other Links
 
 
FLB5541MB - Other
 
FLB5541MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel (Box)
Material, Color, and Finish
Color
Brass
Dimensions and Weight
Height
3.725
Width
4.662
Length
4.937
Size
L(4.937) x W(4.662) x H(3.725)
Descriptions
Description
2G METAL FLOOR BOX, BRASS CVR
Product Type
2 Gang Brass Fbox Kit
Long Description
Floor box kit with steel box and metallic cover with four threaded plugs. Two gang. Brass.
extra long description
ARL FLB5541MB 2 GANG BRASS FBOX KIT
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLB5541MB
GTIN
00018997220349
UPC
018997220349
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
0.6525
Carton
1
Package
4
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat