FLB5550MB - 2G BRS FLR BX CVR, 4 Flip Lids

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB5550MB
Manufacturer
Arlington
Manufacturer's Part Number
FLB5550MB
Description
2G BRS FLR BX CVR, 4 Flip Lids
Metal Covers With Flip Lids. 2 Gang With Gasket and Tamper Resistant Receptacles. Brass.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997220363 / 00018997220363
Weight per unit
1.575 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLB5550MB - Small Image
 
FLB5550MB - Large Image
Attachments
 
 
FLB5550MB - Specification Sheet
Other Links
 
 
FLB5550MB - Other
 
FLB5550MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Brass (Cover)
Material
METALLIC COVER
Shape
Metallic Cover
Material, Color, and Finish
Color
Brass (Cover)
Dimensions and Weight
Size
L(5.018) x W(5.018) x H(0.516)
Descriptions
Description
2G BRS FLR BX CVR, 4 FLIP LIDS
extra long description
ARL FLB5550MB 2 GANG BRASS COVER 4
Long Description
Metal Covers with flip lids. 2 Gang with gasket and tamper resistant receptacles. Brass.
Product Type
2 Gang Brass Cover 4 FL
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLB5550MB
GTIN
00018997220363
UPC
018997220363
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
1.575
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat