FLB6220NLLR - Floor Box Cover Nickel

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB6220NLLR
Manufacturer
Arlington
Manufacturer's Part Number
FLB6220NLLR
Description
Floor Box Cover Nickel
6" Round Nickel Cover Kit With (2) Threaded Plugs, Includes Leveling Ring.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997229601 / 00018997229601
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLB6220NLLR - Large Image
 
FLB6220NLLR - Small Image
Attachments
 
 
FLB6220NLLR - Specification Sheet
Other Links
 
 
FLB6220NLLR - Other
 
FLB6220NLLR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Nickel
Material
Nickel
Shape
Nickel
Material, Color, and Finish
Color
Nickel
Dimensions and Weight
Size
L(5.700) x W(5.700) x H(0.125)
Descriptions
Product Type
6" Nickel CVR Kit W/LR and Threaded Plug
Description
FLOOR BOX COVER NICKEL
Long Description
6" round nickel cover kit with (2) threaded plugs, includes leveling ring.
Special Features
Includes Leveling Ring and Threaded Plugs
extra long description
ARL FLB6220NLLR 6" NICKEL CVR KIT W
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLB6220NLLR
GTIN
00018997229601
UPC
018997229601
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight per each
1.2
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus
Application
Floor Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat