FLB6230MBLR - 6" Brass CVR W/ Level Ring

Arlington

  • $65.45 (Each)
  • $65.45 (Each)

  • $654.50 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB6230MBLR
Manufacturer
Arlington
Manufacturer's Part Number
FLB6230MBLR
Description
6" Brass CVR W/ Level Ring
Round Brass Cover Kit, Plastic, Brass, 5.700 In Width, 5.700 In Height, 0.73 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997340085 / 00018997340085
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.45 (Each)
Standard Packaging
$654.50 (Per 10)
Resources
Images
 
 
FLB6230MBLR - Small Image
 
FLB6230MBLR - Large Image
 
FLB6230MBLR - Large Image
Specifications Sheets
 
 
FLB6230MBLR - Specification Sheet
Attachments
 
 
FLB6230MBLR - Specification Sheet
Other Links
 
 
FLB6230MBLR - Other
 
FLB6230MBLR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Shape
Brass
Cover Type
Brass
Material, Color, and Finish
Finish
Brass
Color
Brass
Dimensions and Weight
Width
5.700 in
Height
5.700 in
Size
L(5.700) x W(5.700) x H(0.125)
Descriptions
Product Type
Round Brass Cover Kit
Long Description
Round Brass Cover Kit, Plastic, Brass, 5.700 in Width, 5.700 in Height, 0.73 lb/EA
Short Description
Round Brass Cover Kit, Plastic, Brass, Brass
Description
6" BRASS CVR W/ LEVEL RING
extra long description
ARL FLB6230MBLR 6" BRASS CVR KIT W/
Special Features
Includes Leveling Ring
Additional Information
for use with
Floor Box
Standards Met
ECCN EAR99
package quantity
10 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLB6230MBLR
GTIN
00018997340085
UPC
018997340085
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight
0.73 lb/EA
Weight per each
0.73
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus
Application
Floor Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat