FLB6230NL - 6" Nickel Cover Kit

Arlington

  • $163.81 (Each)
  • $163.81 (Each)

  • $1,638.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB6230NL
Manufacturer
Arlington
Manufacturer's Part Number
FLB6230NL
Description
6" Nickel Cover Kit
6" Round Nickel Plated With 2 Flip Lids Cover Kit.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997220264 / 00018997220264
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$163.81 (Each)
Standard Packaging
$1,638.10 (Per 10)
Resources
Images
 
 
FLB6230NL - Small Image
 
FLB6230NL - Large Image
Attachments
 
 
FLB6230NL - Specification Sheet
Other Links
 
 
FLB6230NL - Other
 
FLB6230NL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
METALLIC COVER
Shape
Metallic Cover
Cover Type
Nickel-Plated (Cover)
Material, Color, and Finish
Color
Nickel-Plated (Cover)
Dimensions and Weight
Size
L(5.700) x W(5.700) x H(0.125)
Descriptions
Product Type
6" Nickel Cover Kit 2 FL
Description
6" NICKEL COVER KIT
extra long description
ARL FLB6230NL 6" NICKEL COVER KIT 2
Long Description
6" round nickel plated with 2 flip lids cover kit.
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FLB6230NL
GTIN
00018997220264
UPC
018997220264
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
1.3
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat