FLBAF101LA - Floor Box Adj Light Almond

Arlington

  • $24.25 (Each)
  • $24.25 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBAF101LA
Manufacturer
Arlington
Manufacturer's Part Number
FLBAF101LA
Description
Floor Box Adj Light Almond
Floor Box, Plastic, Light Almond, 3.750 In Width, 4.655 In Height, 0.66 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997043412 / 00018997043412
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.25 (Each)
Resources
Images
 
 
FLBAF101LA - Small Image
 
FLBAF101LA - Large Image
 
FLBAF101LA - Large Image
Attachments
 
 
FLBAF101LA - Specification Sheet
Other Links
 
 
FLBAF101LA - Other
 
FLBAF101LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic (Box)
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Width
3.750 in
Height
4.655 in
Length
4.655
Size
L(4.655) x W(3.750) x H(4.047)
Descriptions
Product Type
Floor Box
Long Description
Floor Box, Plastic, Light Almond, 3.750 in Width, 4.655 in Height, 0.66 lb/EA
Short Description
Floor Box, Plastic, Light Almond
Description
FLOOR BOX ADJ LIGHT ALMOND
extra long description
ARL FLBAF101LA ALMOND FLOOR BOX - F
Additional Information
for use with
Floor Box
Standards Met
UL mA;ECCN EAR99
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBAF101LA
GTIN
00018997043412
UPC
018997043412
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight
0.66 lb/EA
Weight per each
0.66
Carton
1
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat