FLBAFR101BL - BLK RND CVR Flip Lid Adj Floor Box

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBAFR101BL
Manufacturer
Arlington Industries
Manufacturer's Part Number
FLBAFR101BL
Description
BLK RND CVR Flip Lid Adj Floor Box
Non Metallic Adjustable Floor Box. Black With Flip Lids. Includes Tamper Resistant Duplex Receptacle, Cover Plate With Gasket and Arlington NM94 Connector and Arlington NM900 Knockout Plug.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997007100 / 00018997007100
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLBAFR101BL - Large Image
 
FLBAFR101BL - Small Image
Other Links
 
 
FLBAFR101BL - Other
 
FLBAFR101BL - Other
Attachments
 
 
FLBAFR101BL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
5.75
Width
5.75
Height
3.681
Size
L(5.750) x W(5.750) x H(3.681)
Descriptions
Product Type
Black Round FLR Box
extra long description
ARL FLBAFR101BL BLACK ROUND FLR BOX
Description
BLK RND CVR FLIP LID ADJ FLOOR BOX
Long Description
Non Metallic adjustable floor box. Black with flip lids. Includes tamper resistant duplex receptacle, cover plate with gasket and Arlington NM94 connector and Arlington NM900 knockout plug.
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FLBAFR101BL
GTIN
00018997007100
UPC
018997007100
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
0.85
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Floor Box
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat