FLBC4500LR - Floor Box Leveling Ring

Arlington

  • $5.25 (Each)
  • $5.25 (Each)

  • $52.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC4500LR
Manufacturer
Arlington
Manufacturer's Part Number
FLBC4500LR
Description
Floor Box Leveling Ring
Leveling Ring For Use With Arlington'S FLBC4500.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997220110 / 00018997220110
Weight per unit
0.176 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.25 (Each)
Standard Packaging
$52.50 (Per 10)
Resources
Images
 
 
FLBC4500LR - Large Image
 
FLBC4500LR - Small Image
Other Links
 
 
FLBC4500LR - Other
 
FLBC4500LR - Other
Attachments
 
 
FLBC4500LR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
L(1.490) x W(4.515) x H(4.515)
Descriptions
Description
FLOOR BOX LEVELING RING
Product Type
Floor Box Leveling RNG For 4-1/2 In Box
extra long description
ARL FLBC4500LR FLOOR BOX LEVELING R
Long Description
Leveling Ring for use with Arlington's FLBC4500.
Special Features
Leveling Ring for FLBC4500
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FLBC4500LR
GTIN
00018997220110
UPC
018997220110
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
0.176
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat