FLBC4520BL - NM Floor CVR Black

Arlington

  • $28.09 (Each)
  • $28.09 (Each)

  • $280.90 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC4520BL
Manufacturer
Arlington
Manufacturer's Part Number
FLBC4520BL
Description
NM Floor CVR Black
Finish Your Floorbox Installation With Arlington'S Round Non-Metallic Cover Kits With Flip Lid. The Black Colored Kit Fits On Arlington'S FLBC4500 Box. Includes Round Plastic Gasketed Cover, Mounting Plate and Leveling Ring.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997096715 / 00018997096715
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.09 (Each)
Standard Packaging
$280.90 (Per 10)
Resources
Images
 
 
FLBC4520BL - Small Image
 
FLBC4520BL - Large Image
Attachments
 
 
FLBC4520BL - Specification Sheet
Other Links
 
 
FLBC4520BL - Other
 
FLBC4520BL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Shape
Plastic
Material, Color, and Finish
Color
Black with Black cover
Dimensions and Weight
Size
L(5.750) x W(5.750) x H(0.468)
Descriptions
Long Description
Finish your floorbox installation with Arlington's round non-metallic cover kits with flip lid. The black colored kit fits on Arlington's FLBC4500 box. Includes round plastic gasketed cover, mounting plate and leveling ring.
Special Features
Includes gasketed cover
Product Type
Black Floor Box Cover
Description
NM FLOOR CVR BLACK
extra long description
ARL FLBC4520BL BLACK FLOOR BOX COVE
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBC4520BL
GTIN
00018997096715
UPC
018997096715
Taxonomies, Classifications, and Categories
Type
Floor Box
Category Description
FLOOR BOXES
Packaging
Weight per each
0.42
Carton
1
Package
10
Uses, Certifications, and Standards
Application
New Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat