FLBC4560DMB - Brass Round Recessed Floor Box CVR Kit

Arlington

  • $86.87 (Each)
  • $86.87 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC4560DMB
Manufacturer
Arlington
Manufacturer's Part Number
FLBC4560DMB
Description
Brass Round Recessed Floor Box CVR Kit
In Box Cover Kit. Recessed Receptacle and Low Voltage Keystone For New Concrete. Installs In Arlington'S FLBC4500 and FLBC4502 Box. Metallic Brass Cover.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997091055 / 00018997091055
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.87 (Each)
Resources
Images
 
 
FLBC4560DMB - Large Image
 
FLBC4560DMB - Small Image
 
FLBC4560DMB - Video
Attachments
 
 
FLBC4560DMB - Specification Sheet
Other Links
 
 
FLBC4560DMB - Other
 
FLBC4560DMB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass, Plastic
Material, Color, and Finish
Color
Brass with Brass cover
Dimensions and Weight
Size
L(6.156) x W(6.437) x H(6.100)
Descriptions
Description
BRASS ROUND RECESSED FLOOR BOX CVR KIT
Product Type
Brass Cover W/ Decore
extra long description
ARL FLBC4560DMB BRASS COVER W/ DECO
Long Description
IN BOX cover kit. recessed receptacle and low voltage keystone for new concrete. Installs in Arlington's FLBC4500 and FLBC4502 box. Metallic Brass Cover.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
FLBC4560DMB
Brand
ARLINGTON
GTIN
00018997091055
UPC
018997091055
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
2.1
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
Floor Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat