FLBC4560DNL - Nickel Plated Brass CVR Kit

Arlington

  • $113.44 (Each)
  • $113.44 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC4560DNL
Manufacturer
Arlington
Manufacturer's Part Number
FLBC4560DNL
Description
Nickel Plated Brass CVR Kit
In Box Cover Kit. Recessed Receptacle and Low Voltage Keystone For New Concrete. Installs In Arlington'S FLBC4500 and FLBC4502 Box. Metallic Nickel Cover.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997091062 / 00018997091062
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.44 (Each)
Resources
Images
 
 
FLBC4560DNL - Large Image
 
FLBC4560DNL - Small Image
 
FLBC4560DNL - Video
Attachments
 
 
FLBC4560DNL - Specification Sheet
Other Links
 
 
FLBC4560DNL - Other
 
FLBC4560DNL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nickel, Plastic
Material, Color, and Finish
Color
Nickel with Nickel cover
Dimensions and Weight
Size
L(6.156) x W(6.437) x H(6.100)
Descriptions
Product Type
Nickel Covr W/ Decore
Long Description
IN BOX cover kit. recessed receptacle and low voltage keystone for new concrete. Installs in Arlington's FLBC4500 and FLBC4502 box. Metallic Nickel Cover.
Description
NICKEL PLATED BRASS CVR KIT
extra long description
ARL FLBC4560DNL NICKEL COVR W/ DECO
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
FLBC4560DNL
Brand
ARLINGTON
GTIN
00018997091062
UPC
018997091062
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
2.1
Carton
1
Uses, Certifications, and Standards
Application
Floor Box
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat