FLBC4580MB - Brass In Box CVR Kit

Arlington

  • $59.43 (Each)
  • $59.43 (Each)

  • $5,942.50 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC4580MB
Manufacturer
Arlington
Manufacturer's Part Number
FLBC4580MB
Description
Brass In Box CVR Kit
Inbox Cover Kit. Recessed Receptacle and Low Voltage Keystone For New Concrete. Installs In Arlington'S FLBC4500 and FLBC4502 Box. Metallic Brass-Plated Cover.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997229816 / 00018997229816
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.43 (Each)
Carton
$59.42 (Each)
Resources
Images
 
 
FLBC4580MB - Large Image
 
FLBC4580MB - Small Image
Attachments
 
 
FLBC4580MB - Specification Sheet
Other Links
 
 
FLBC4580MB - Other
 
FLBC4580MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass-Plated
Material, Color, and Finish
Color
Brass
Dimensions and Weight
Size
L(5.625) x W(5.625) x H(3.618)
Descriptions
extra long description
ARL FLBC4580MB BRASS RECESSED COVER
Description
BRASS IN BOX CVR KIT
Product Type
Brass Recessed Cover
Long Description
InBox cover kit. Recessed receptacle and low voltage keystone for new concrete. Installs in Arlington's FLBC4500 and FLBC4502 box. Metallic brass-plated cover.
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBC4580MB
GTIN
00018997229816
UPC
018997229816
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
0.001
Carton
1
Uses, Certifications, and Standards
Application
Floor Box
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat