FLBC5540MB - 5.5" Concrete Box CVR Kit Brass Plated

Arlington

  • $155.69 (Each)
  • $155.69 (Each)

  • $15,569.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC5540MB
Manufacturer
Arlington
Manufacturer's Part Number
FLBC5540MB
Description
5.5" Concrete Box CVR Kit Brass Plated
Two Low Voltage Openings. Ultra-Thin Stamped Steel Brass Plated Flange Cover, Flush-to-Floor In-Use and Blank Cover. Installed Ul Listed 20A Tamper-Resistant Decorator-Style Receptacle.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997211637 / 00018997211637
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$155.69 (Each)
Resources
Images
 
 
FLBC5540MB - Small Image
 
FLBC5540MB - Large Image
Attachments
 
 
FLBC5540MB - Specification Sheet
Other Links
 
 
FLBC5540MB - Other
 
FLBC5540MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Antique Bronze plated zinc cover, Antique Bronze plated steel flange
Material, Color, and Finish
Color
Brass
Dimensions and Weight
Height
3.489
Length
6.501
Width
6.501
Size
L(6.501) x W(6.501) x H(3.489)
Descriptions
Product Type
5.5 In Brass Recessed Cover
extra long description
ARL FLBC5540MB 5.5 IN BRASS RECESSE
Description
5.5" CONCRETE BOX CVR KIT BRASS PLATED
Long Description
Two low voltage openings. Ultra-thin stamped steel brass plated flange cover, flush-to-floor in-use and blank cover. Installed UL Listed 20A tamper-resistant decorator-style receptacle.
Special Features
Recessed receptacle and two low voltage ports.
Additional Information
number of outlet
1
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBC5540MB
GTIN
00018997211637
UPC
018997211637
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat