FLBC8500 - Gangable Concrete Floor Box

Arlington

  • $24.04 (Each)
  • $24.04 (Each)

  • $120.19 (Per 5)

  • $2,403.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC8500
Manufacturer
Arlington
Manufacturer's Part Number
FLBC8500
Description
Gangable Concrete Floor Box
Single Gang Non Metallic Gangable Floor Box Up to 3 Gang. Rectangular. Includes (2) 1-1/4" Plugs and A Mud Cover.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997229502 / 00018997229502
Weight per unit
1.9599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.04 (Each)
Carton
$24.04 (Each)
Standard Packaging
$120.19 (Per 5)
Resources
Images
 
 
FLBC8500 - Large Image
 
FLBC8500 - Small Image
 
FLBC8500 - Video
Attachments
 
 
FLBC8500 - Specification Sheet
Other Links
 
 
FLBC8500 - Other
 
FLBC8500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
L(7.522) x W(4.802) x H(6.000)
Width
4.802
Height
6
Length
7.522
Descriptions
extra long description
ARL FLBC8500 GANGABLE CONC FL BOX
Product Type
Gangable Conc FL Box
Description
GANGABLE CONCRETE FLOOR BOX
Long Description
SIngle gang non metallic gangable floor box up to 3 gang. Rectangular. Includes (2) 1-1/4" plugs and a mud cover.
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBC8500
GTIN
00018997229502
UPC
018997229502
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
1.9599
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat