FLBC8501MB - 1G BRS FLR BX CVR Kit

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC8501MB
Manufacturer
Arlington
Manufacturer's Part Number
FLBC8501MB
Description
1G BRS FLR BX CVR Kit
Brass Single Gang Cover Kit With Flip Lid Cover. Includes (1) 20A Decorator Style Receptacle, (1) Gasket.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997229519 / 00018997229519
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLBC8501MB - Small Image
 
FLBC8501MB - Large Image
 
FLBC8501MB - Video
Attachments
 
 
FLBC8501MB - Specification Sheet
Other Links
 
 
FLBC8501MB - Other
 
FLBC8501MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
Cover Type
Brass Flip Lid
Material, Color, and Finish
Color
Brass
Dimensions and Weight
Size
L(4.260) x W(3.260) x H(0.312)
Descriptions
Description
1G BRS FLR BX CVR KIT
Product Type
Brass Con FL BX Cover
extra long description
ARL FLBC8501MB BRASS CON FL BX COVE
Long Description
Brass single gang cover kit with Flip lid cover. Includes (1) 20A decorator style receptacle, (1) gasket.
Additional Information
media
Yes
number of outlet
1
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBC8501MB
GTIN
00018997229519
UPC
018997229519
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
0.78
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat