FLBC8501NL - 1G NKL FLR BX CVR Kit

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC8501NL
Manufacturer
Arlington
Manufacturer's Part Number
FLBC8501NL
Description
1G NKL FLR BX CVR Kit
Nickel Single Gang Cover Kit With Flip Lid Cover. Includes (1) 20A Decorator Style Receptacle, (1) Gasket.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997229526 / 00018997229526
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLBC8501NL - Large Image
 
FLBC8501NL - Small Image
 
FLBC8501NL - Video
Other Links
 
 
FLBC8501NL - Other
 
FLBC8501NL - Other
Attachments
 
 
FLBC8501NL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nickel
Cover Type
Nickel Flip Lid
Material, Color, and Finish
Color
Nickel
Dimensions and Weight
Size
L(4.260) x W(3.260) x H(0.312)
Descriptions
extra long description
ARL FLBC8501NL NICKEL CON FL BX COV
Product Type
Nickel Con FL BX Cover
Description
1G NKL FLR BX CVR KIT
Long Description
Nickel single gang cover kit with Flip lid cover. Includes (1) 20A decorator style receptacle, (1) gasket.
Additional Information
number of outlet
1
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBC8501NL
GTIN
00018997229526
UPC
018997229526
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Floor Box
Packaging
Weight per each
0.78
Carton
1
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat