FLBC8502 - 1G NM Gangable Floor Box Kit (2) 2" Hubs

Arlington

  • $34.96 (Each)
  • $34.96 (Each)

  • $174.78 (Per 5)

  • $3,495.70 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC8502
Manufacturer
Arlington
Manufacturer's Part Number
FLBC8502
Description
1G NM Gangable Floor Box Kit (2) 2" Hubs
For Versatile and Economical Floor Box Installs In Concrete, Use Arlington'S Gangable Box Kits. The Rectangular Non-Metallic Single Gang Box Can Be Connected Together to Build A Two or Three Gang Box Easily. Comes With Two 2" Plugs and A Mud Cover.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997229496 / 00018997229496
Weight per unit
2.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.96 (Each)
Carton
$174.78 (Per 5)
Resources
Images
 
 
FLBC8502 - Small Image
 
FLBC8502 - Large Image
Attachments
 
 
FLBC8502 - Specification Sheet
Other Links
 
 
FLBC8502 - Other
 
FLBC8502 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
4.802
Height
6
Length
7.522
Size
L(7.522) x W(4.802) x H(6.000)
Descriptions
extra long description
ARL FLBC8502 CONCRETE BOX
Description
1G NM GANGABLE FLOOR BOX KIT (2) 2" HUBS
Product Type
Concrete Box
Long Description
For versatile and economical floor box installs in concrete, use Arlington's gangable box kits. The rectangular non-metallic single gang box can be connected together to build a two or three gang box easily. Comes with two 2" plugs and a mud cover.
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBC8502
GTIN
00018997229496
UPC
018997229496
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
2.35
Carton
5
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat