FLBC8510BL - Black Non-Metallic Single Gang Frame Kit With Flip

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC8510BL
Manufacturer
Arlington
Manufacturer's Part Number
FLBC8510BL
Description
Black Non-Metallic Single Gang Frame Kit With Flip
Black Non-Metallic Single Gang Frame Kit With Flip Lid Cover. Includes (1) 20A Decorator Style Receptacle, (1) Gasket, Low Voltage Insert and Installation Screws. Flip Lid Cover Can Be Opened In Any Direction.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997229649 / 00018997229649
Weight per unit
0.574 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLBC8510BL - Small Image
 
FLBC8510BL - Large Image
Attachments
 
 
FLBC8510BL - Specification Sheet
Other Links
 
 
FLBC8510BL - Other
 
FLBC8510BL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Cover Type
Plastic Flip Lid
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L(4.260) x W(3.260) x H(0.312)
Descriptions
Product Type
Single Gang Black Floo
extra long description
ARL FLBC8510BL SINGLE GANG BLACK FL
Description
BLACK NON-METALLIC SINGLE GANG FRAME KIT WITH FLIP
Long Description
Black non-metallic single gang frame kit with flip lid cover. Includes (1) 20A decorator style receptacle, (1) gasket, low voltage insert and installation screws. Flip lid cover can be opened in any direction.
Additional Information
number of outlet
1
Manufacturer Information
Manufacturers Part Number
FLBC8510BL
Brand
ARLINGTON
GTIN
00018997229649
UPC
018997229649
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Floor Box
Packaging
Weight per each
0.574
Carton
1
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat