FLBC8510GY - 1G Gry NM Gangable FLR BX CVR/FRM Kit

Arlington

  • $88.32 (Each)
  • $88.32 (Each)

  • $8,832.24 (Per 100)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC8510GY
Manufacturer
Arlington
Manufacturer's Part Number
FLBC8510GY
Description
1G Gry NM Gangable FLR BX CVR/FRM Kit
Gray Non-Metallic Single Gang Frame Kit With Flip Lid Cover. Includes (1) 20A Decorator Style Receptacle, (1) Gasket, Low Voltage Insert and Installation Screws. Flip Lid Cover Can Be Opened In Any Direction.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997229663 / 00018997229663
Weight per unit
0.574 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.32 (Each)
Carton
$88.32 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
FLBC8510GY - Small Image
 
FLBC8510GY - Large Image
Attachments
 
 
FLBC8510GY - Specification Sheet
Other Links
 
 
FLBC8510GY - Other
 
FLBC8510GY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Cover Type
Plastic Flip Lid
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
L(4.260) x W(3.260) x H(0.312)
Descriptions
Description
1G GRY NM GANGABLE FLR BX CVR/FRM KIT
Product Type
Single Gang Gray Floor
extra long description
ARL FLBC8510GY SINGLE GANG GRAY FLO
Long Description
Gray non-metallic single gang frame kit with flip lid cover. Includes (1) 20A decorator style receptacle, (1) gasket, low voltage insert and installation screws. Flip lid cover can be opened in any direction.
Additional Information
number of outlet
1
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBC8510GY
GTIN
00018997229663
UPC
018997229663
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
0.574
Carton
1
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat