FLBC8520MB - Brass 2G Floor Box Frame Kit

Arlington

  • $345.97 (Each)
  • $345.97 (Each)

  • $34,597.25 (Per 100)

In-Stock: 30 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC8520MB
Manufacturer
Arlington
Manufacturer's Part Number
FLBC8520MB
Description
Brass 2G Floor Box Frame Kit
Brass Two Gang Frame Kit With Flip Lid Cover. Includes (2) 20A Decorator Style Receptacle, (2) Gasket, Low Voltage Insert and Installation Screws. Flip Lid Cover Can Be Opened In Any Direction.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997229557 / 00018997229557
Weight per unit
3.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$345.97 (Each)
Carton
$345.97 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
30
Resources
Images
 
 
FLBC8520MB - Small Image
 
FLBC8520MB - Large Image
 
FLBC8520MB - Video
Attachments
 
 
FLBC8520MB - Specification Sheet
Other Links
 
 
FLBC8520MB - Other
 
FLBC8520MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
Cover Type
Brass Flip Lid
Material, Color, and Finish
Color
Brass
Dimensions and Weight
Size
L(6.094) x W(9.288) x H(0.750)
Descriptions
extra long description
ARL FLBC8520MB BRASS TWO GANG FLOOR
Product Type
Brass Two Gang Floor B
Description
BRASS 2G FLOOR BOX FRAME KIT
Long Description
Brass two gang frame kit with Flip lid cover. Includes (2) 20A decorator style receptacle, (2) gasket, low voltage insert and installation screws. Flip lid cover can be opened in any direction.
Additional Information
number of outlet
2
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBC8520MB
GTIN
00018997229557
UPC
018997229557
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
3.06
Carton
1
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Dallas
1 View Store

M-Z

Location Stock Available
Waco
6 View Store
West Dallas
2 View Store

* All prices subject to change.

Begin Live Chat