FLBC8530BR - Plastic 3G Floor Brown

Arlington

  • $212.63 (Each)
  • $212.63 (Each)

  • $21,262.90 (Per 100)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC8530BR
Manufacturer
Arlington
Manufacturer's Part Number
FLBC8530BR
Description
Plastic 3G Floor Brown
Brown Non-Metallic Three Gang Frame Kit With (3) Flip Lid Covers. Includes (3) 20A Decorator Style Receptacles, (3) Gaskets, Low Voltage Insert and Installation Screws. Flip Lid Cover Can Be Opened In Any Direction.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997229717 / 00018997229717
Weight per unit
1.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$212.63 (Each)
Carton
$212.63 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
FLBC8530BR - Small Image
 
FLBC8530BR - Large Image
Other Links
 
 
FLBC8530BR - Other
 
FLBC8530BR - Other
Attachments
 
 
FLBC8530BR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Cover Type
Plastic Flip Lid
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
L(6.094) x W(13.546) x H(0.750)
Descriptions
Product Type
Three Gang Brown Floor
extra long description
ARL FLBC8530BR THREE GANG BROWN FLO
Description
PLASTIC 3G FLOOR BROWN
Long Description
Brown non-metallic three gang frame kit with (3) flip lid covers. Includes (3) 20A decorator style receptacles, (3) gaskets, low voltage insert and installation screws. Flip lid cover can be opened in any direction.
Additional Information
number of outlet
3
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBC8530BR
GTIN
00018997229717
UPC
018997229717
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
1.29
Carton
1
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat