FLBC8530MB - Brass 3G Floor Box Frame Kit

Arlington

  • $417.83 (Each)
  • $417.83 (Each)

  • $41,783.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC8530MB
Manufacturer
Arlington
Manufacturer's Part Number
FLBC8530MB
Description
Brass 3G Floor Box Frame Kit
Brass Three Gang Frame Kit With Flip Lid Cover. Includes (3) 20A Decorator Style Receptacle, (3) Gasket, Low Voltage Insert and Installation Screws. Flip Lid Cover Can Be Opened In Any Direction.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997229571 / 00018997229571
Weight per unit
4.8399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$417.83 (Each)
Carton
$417.83 (Each)
Resources
Images
 
 
FLBC8530MB - Small Image
 
FLBC8530MB - Large Image
 
FLBC8530MB - Video
Attachments
 
 
FLBC8530MB - Specification Sheet
Other Links
 
 
FLBC8530MB - Other
 
FLBC8530MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Brass
Material
Brass
Material, Color, and Finish
Color
Brass
Dimensions and Weight
Size
L(6.094) x W(13.546) x H(0.750)
Descriptions
extra long description
ARL FLBC8530MB BRASS THREE GANG FLO
Product Type
Brass Three Gang Floor
Description
BRASS 3G FLOOR BOX FRAME KIT
Long Description
Brass three gang frame kit with Flip lid cover. Includes (3) 20A decorator style receptacle, (3) gasket, low voltage insert and installation screws. Flip lid cover can be opened in any direction.
Additional Information
number of outlet
3
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBC8530MB
GTIN
00018997229571
UPC
018997229571
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
4.8399
Carton
1
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat