FLBCF101BRTK - Brown Flip Lid Kit

Arlington

  • $23.23 (Each)
  • $23.23 (Each)

  • $2,323.11 (Per 100)

In-Stock: 37 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBCF101BRTK
Manufacturer
Arlington
Manufacturer's Part Number
FLBCF101BRTK
Description
Brown Flip Lid Kit
Trim Kits For Arlington'S Non Metallic Concrete Floor Boxes. Brown. Flip Lid.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997138293 / 00018997138293
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.23 (Each)
Carton
$23.23 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
37
Resources
Images
 
 
FLBCF101BRTK - Small Image
 
FLBCF101BRTK - Large Image
 
FLBCF101BRTK - Video
Attachments
 
 
FLBCF101BRTK - Specification Sheet
Other Links
 
 
FLBCF101BRTK - Other
 
FLBCF101BRTK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Width
4.152
Length
6.022
Height
6.199
Size
L(6.022) x W(4.152) x H(6.199)
Descriptions
Product Type
BRN Flip Lid Conc Kit
Description
BROWN FLIP LID KIT
extra long description
ARL FLBCF101BRTK BRN FLIP LID CONC
Long Description
Trim kits for Arlington's Non Metallic concrete floor boxes. Brown. Flip Lid.
Special Features
Flip Lids
Additional Information
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FLBCF101BRTK
GTIN
00018997138293
UPC
018997138293
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Application
Cover for Concrete Floor Boxes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 37

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
22 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Marietta
15 View Store

* All prices subject to change.

Begin Live Chat