FLBCF101LATK - Alm Flip Lid Conc Kit

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBCF101LATK
Manufacturer
Arlington Industries
Manufacturer's Part Number
FLBCF101LATK
Description
Alm Flip Lid Conc Kit
Trim Kits For Arlington'S Non Metallic Concrete Floor Boxes. Light Almond. Flip Lid.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
018997138286
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLBCF101LATK - Small Image
 
FLBCF101LATK - Large Image
 
FLBCF101LATK - Video
Attachments
 
 
FLBCF101LATK - Specification Sheet
Other Links
 
 
FLBCF101LATK - Other
 
FLBCF101LATK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Width
4.152
Length
6.022
Height
6.199
Size
L(6.022) x W(4.152) x H(6.199)
Descriptions
Long Description
Trim kits for Arlington's Non Metallic concrete floor boxes. Light Almond. Flip Lid.
Special Features
Flip Lids
Product Type
Alm Flip Lid Conc Kit
extra long description
ARL FLBCF101LATK ALM FLIP LID CONC
Description
ALM FLIP LID CONC KIT
Additional Information
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FLBCF101LATK
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
Cover for Concrete Floor Boxes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat