FLBR101BL - 1G BLK NM Threaded PLG FLR Box

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBR101BL
Manufacturer
Arlington
Manufacturer's Part Number
FLBR101BL
Description
1G BLK NM Threaded PLG FLR Box
Non Metallic Box With Non Metallic Covers For Existing Floors. Rectangular Gasketed, Non Metallic Black Cover With Threaded Plugs.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997043580 / 00018997043580
Weight per unit
0.676 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLBR101BL - Small Image
 
FLBR101BL - Large Image
 
FLBR101BL - Video
Attachments
 
 
FLBR101BL - Specification Sheet
Other Links
 
 
FLBR101BL - Other
 
FLBR101BL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
3.738
Width
4.125
Length
6.5
Size
L(6.500) x W(4.125) x H(3.738)
Descriptions
extra long description
ARL FLBR101BL BLACK RETRO FLOOR BOX
Description
1G BLK NM THREADED PLG FLR BOX
Product Type
Black Retro Floor Box
Long Description
Non Metallic Box with non metallic covers for existing floors. Rectangular gasketed, non metallic black cover with threaded plugs.
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBR101BL
GTIN
00018997043580
UPC
018997043580
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
0.676
Carton
1
Package
4
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat