FLBR101MB - Brass Retro Floor Box Fin

Arlington

  • $86.99 (Each)
  • $86.99 (Each)

  • $8,698.51 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBR101MB
Manufacturer
Arlington
Manufacturer's Part Number
FLBR101MB
Description
Brass Retro Floor Box Fin
Non Metallic Box With Metal Covers For Existing Floors. Rectangular Gasketed, Metallic Brass Cover With Threaded Plugs.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997522634 / 00018997522634
Weight per unit
1.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.99 (Each)
Carton
$86.99 (Each)
Resources
Images
 
 
FLBR101MB - Small Image
 
FLBR101MB - Large Image
Attachments
 
 
FLBR101MB - Specification Sheet
Other Links
 
 
FLBR101MB - Other
 
FLBR101MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic (Box)
Material, Color, and Finish
Color
Brass
Dimensions and Weight
Height
3.738
Width
4.125
Length
6.5
Size
L(6.500) x W(4.125) x H(3.738)
Descriptions
Description
BRASS RETRO FLOOR BOX FIN
Product Type
Brass Retro Floor Box /W NM Box
extra long description
ARL FLBR101MB BRASS RETRO FLOOR BOX
Long Description
Non Metallic Box with metal covers for existing floors. Rectangular gasketed, metallic brass cover with threaded plugs.
Manufacturer Information
Manufacturers Part Number
FLBR101MB
Brand
ARLINGTON
GTIN
00018997522634
UPC
018997522634
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
1.53
Carton
1
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat