FLBR5420BR - Brown Floor Box Kit Brown CVR & FLNG Black RCPT

Arlington

  • $103.88 (Each)
  • $103.88 (Each)

  • $10,388.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBR5420BR
Manufacturer
Arlington
Manufacturer's Part Number
FLBR5420BR
Description
Brown Floor Box Kit Brown CVR & FLNG Black RCPT
Two Low Voltage Openings With Built-In Divider, An Ultra-Thin Stamped Steel Flange, and Flush-to-The-Floor In-Use and Blank Covers. Has A Brown Powder-Coated Finish.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997212672 / 00018997212672
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.88 (Each)
Resources
Images
 
 
FLBR5420BR - Small Image
 
FLBR5420BR - Large Image
Attachments
 
 
FLBR5420BR - Specification Sheet
Other Links
 
 
FLBR5420BR - Other
 
FLBR5420BR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc (cover), Steel (flange), Plastic (box)
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Height
3.775
Length
6.55
Width
6.625
Size
L(6.550) x W(6.625) x H(3.775)
Descriptions
extra long description
ARL FLBR5420BR RETRO BR FL BOX W/ L
Product Type
Retro BR FL Box W/ LV
Description
BROWN FLOOR BOX KIT BROWN CVR & FLNG BLACK RCPT
Long Description
TWO low voltage openings with built-in divider, an ultra-thin stamped steel flange, and flush-to-the-floor in-use and blank covers. Has a brown powder-coated finish.
Special Features
TWO low voltage openings with built-in divider, an ultra-thin stamped steel flange, and flush-to-the-floor in-use and blank covers
Additional Information
number of outlet
1
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBR5420BR
GTIN
00018997212672
UPC
018997212672
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
2.25
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
Floor Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat