FLBT4400BL - Countertop Box Kit

Arlington

  • $304.17 (Each)
  • $304.17 (Each)

  • $30,416.94 (Per 100)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBT4400BL
Manufacturer
Arlington
Manufacturer's Part Number
FLBT4400BL
Description
Countertop Box Kit
Square Stainless Steel Counter Top Box. Comes With A 20 Amp Tamper Resistant Decorator Style Receptacle. Color Black.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
018997007681 / 00018997007681
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$304.17 (Each)
Carton
$304.17 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
FLBT4400BL - Small Image
 
FLBT4400BL - Large Image
 
FLBT4400BL - Video
Other Links
 
 
FLBT4400BL - Other
 
FLBT4400BL - Other
Attachments
 
 
FLBT4400BL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
4.724
Length
4.724
Size
L(4.724) x W(4.724) x H(3.312)
Descriptions
Product Type
Trapdoor Countertop Box Stainless Steel
extra long description
ARL FLBT4400BL TRAPDOOR COUNTERTOP
Description
COUNTERTOP BOX KIT
Long Description
Square Stainless steel counter top box. Comes with a 20 amp tamper resistant decorator style receptacle. Color Black.
Special Features
Installs flush to countertop
Additional Information
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FLBT4400BL
GTIN
00018997007681
UPC
018997007681
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Counter top box
Packaging
Weight per each
3.2
Carton
1
Uses, Certifications, and Standards
Application
For Countertops
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat