FLBT4400GSS - SS CNTRTP Box W/RCPT

Arlington

  • $228.92 (Each)
  • $228.92 (Each)

  • $22,891.77 (Per 100)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBT4400GSS
Manufacturer
Arlington
Manufacturer's Part Number
FLBT4400GSS
Description
SS CNTRTP Box W/RCPT
Square Stainless Steel Counter Top Box. Comes With A 20 Amp Tamper Resistant Decorator Style Gfci Receptacle.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
018997007537 / 00018997007537
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$228.92 (Each)
Carton
$228.92 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
FLBT4400GSS - Small Image
 
FLBT4400GSS - Large Image
 
FLBT4400GSS - Video
Attachments
 
 
FLBT4400GSS - Specification Sheet
Other Links
 
 
FLBT4400GSS - Other
 
FLBT4400GSS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Stainless Steel
Dimensions and Weight
Length
4.724
Width
4.724
Size
L(4.724) x W(4.724) x H(3.312)
Descriptions
Description
SS CNTRTP BOX W/RCPT
Product Type
Trapdoor Countertop Box Installs Flush
extra long description
ARL FLBT4400GSS TRAPDOOR COUNTERTOP
Long Description
Square Stainless steel counter top box. Comes with a 20 amp tamper resistant decorator style GFCI receptacle.
Special Features
Installs flush to countertop
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBT4400GSS
GTIN
00018997007537
UPC
018997007537
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Counter top box
Packaging
Weight per each
3.2
Carton
1
Uses, Certifications, and Standards
Application
For Countertops
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat