FLBT6520GNL - 1G RND NM Cntrtop Box Kit

Arlington

  • $257.27 (Each)
  • $257.27 (Each)

  • $25,727.30 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBT6520GNL
Manufacturer
Arlington
Manufacturer's Part Number
FLBT6520GNL
Description
1G RND NM Cntrtop Box Kit
Pop Up Counter Top Box Kit With Round Nickel Plated Cover. With Round Plastic Box. Comes With 20 Amp Decorator Style Tamper Resistant Gfci Receptacle.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
018997221117 / 00018997221117
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$257.27 (Each)
Carton
$257.27 (Each)
Resources
Images
 
 
FLBT6520GNL - Small Image
 
FLBT6520GNL - Large Image
Other Links
 
 
FLBT6520GNL - Other
Attachments
 
 
FLBT6520GNL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic, Steel, Nickel
Material, Color, and Finish
Color
Nickel with Nickel cover
Dimensions and Weight
Length
5.9
Width
5.9
Size
L(5.900) x W(5.900) x H(3.850)
Descriptions
Description
1G RND NM CNTRTOP BOX KIT
Product Type
RND Trapdr W/Nickl CVR and Plastic Box
extra long description
ARL FLBT6520GNL RND TRAPDR W/NICKL
Long Description
Pop up counter top box kit with round nickel plated cover. With Round plastic box. Comes with 20 amp decorator style tamper resistant GFCI receptacle.
Special Features
Round
Manufacturer Information
Manufacturers Part Number
FLBT6520GNL
Brand
ARLINGTON
GTIN
00018997221117
UPC
018997221117
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Counter top box
Packaging
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
Application
For Countertops
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat