FLBT6520MB - RND NM BX Brass TRPDR 20A TR RCPT

Arlington

  • $223.85 (Each)
  • $223.85 (Each)

  • $22,384.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBT6520MB
Manufacturer
Arlington
Manufacturer's Part Number
FLBT6520MB
Description
RND NM BX Brass TRPDR 20A TR RCPT
Pop Up Counter Top Box Kit With Round Brass Cover. With Round Plastic Box. Comes With 20 Amp Decorator Style Tamper Resistant Receptacle.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
018997221124 / 00018997221124
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$223.85 (Each)
Carton
$223.85 (Each)
Resources
Images
 
 
FLBT6520MB - Small Image
 
FLBT6520MB - Large Image
 
FLBT6520MB - Video
Attachments
 
 
FLBT6520MB - Specification Sheet
Other Links
 
 
FLBT6520MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic, Steel, Brass
Material, Color, and Finish
Color
Brass with Brass cover
Dimensions and Weight
Length
5.9
Width
5.9
Size
L(5.900) x W(5.900) x H(3.850)
Descriptions
Product Type
Round Trapdoor W/Brass
extra long description
ARL FLBT6520MB ROUND TRAPDOOR W/BRA
Long Description
Pop up counter top box kit with round brass cover. With Round plastic box. Comes with 20 amp decorator style tamper resistant receptacle.
Special Features
Round
Description
RND NM BX BRASS TRPDR 20A TR RCPT
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBT6520MB
GTIN
00018997221124
UPC
018997221124
Taxonomies, Classifications, and Categories
Type
Counter top box
Category Description
FLOOR BOXES
Packaging
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
Application
For Countertops
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat