FLBT6520NL - RND NM Box NKL TRPDR 20A TR RCPT

Arlington

  • $228.06 (Each)
  • $228.06 (Each)

  • $22,806.26 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBT6520NL
Manufacturer
Arlington
Manufacturer's Part Number
FLBT6520NL
Description
RND NM Box NKL TRPDR 20A TR RCPT
Pop Up Counter Top Box Kit With Round Nickel Plated Cover. With Round Plastic Box. Comes With 20 Amp Decorator Style Tamper Resistant Receptacle.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
018997221131 / 00018997221131
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$228.06 (Each)
Carton
$228.06 (Each)
Resources
Images
 
 
FLBT6520NL - Small Image
 
FLBT6520NL - Large Image
 
FLBT6520NL - Video
Attachments
 
 
FLBT6520NL - Specification Sheet
Other Links
 
 
FLBT6520NL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic, Steel, Nickel
Material, Color, and Finish
Color
Nickel with Nickel cover
Dimensions and Weight
Length
5.9
Width
5.9
Size
L(5.900) x W(5.900) x H(3.850)
Descriptions
Product Type
Round Trapdoor W/Nickl
extra long description
ARL FLBT6520NL ROUND TRAPDOOR W/NIC
Long Description
Pop up counter top box kit with round nickel plated cover. With Round plastic box. Comes with 20 amp decorator style tamper resistant receptacle.
Special Features
Round
Description
RND NM BOX NKL TRPDR 20A TR RCPT
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBT6520NL
GTIN
00018997221131
UPC
018997221131
Taxonomies, Classifications, and Categories
Type
Counter top box
Category Description
FLOOR BOXES
Packaging
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
Application
For Countertops
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat